Fixed Dia Clamp, .25" (6.4mm) Bundle, #

Item #: 15435

Cat #: CCS25-S10-M

UPC: 074983600762

to view pricing and more.
Documents & Guides
Fixed diameter cable clamp, #10 screw (M5), .25" (6.4mm) bundle, white, bulk package.

Overview

Fixed diameter cable clamp, #10 screw (M5), .25" (6.4mm) bundle, white, bulk package.
Also known as: 074983600762, CCS25-S10-M

Specifications

Diameter: 0.250 in
Color: Natural
Material: Nylon
Diameter: 0.250 in
Material: Nylon
Color: Natural