Copper Patch Cord, Cat 6A, Intl Gray S/F

Item #: 1543829

Cat #: STP6X25IG

UPC: 074983011445

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. International Gray, 25 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. International Gray, 25 ft.
Also known as: 074983011445, STP6X25IG

Specifications

Length: 25 ft
Material: Copper
Color: International Gray
Length: 25 ft
Color: International Gray
Material: Copper