PowerFlex Air Cooled 755 AC Drive

Item #: 1543918

Cat #: 20G11FD065JA0NNNNN

UPC: 191326438674

to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input With DC Terminals, Flange Type, 65 Amp, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input With DC Terminals, Flange Type, 65 Amp, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.

Also known as: 191326438674, 20G11FD065JA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 40, 50
Amps: 65
Size: Frame 4
Phase: 3
Volts AC: 480
Amps: 65
Type: AC Drive
Horsepower: 40, 50
Size: Frame 4