Contactor, 85A, 3P, 24VAC, Open, 1NO Auxiliary Contact

Item #: 154420

Cat #: 100-C85J10

UPC: 662468623315

to view pricing and more.
Contactor, 85 Amp, 3-Pole, 24 Volt AC, Open, 1 Normally Open Auxiliary Contact

Overview

Contactor, 85 Amp, 3-Pole, 24 Volt AC, Open, 1 Normally Open Auxiliary Contact
Also known as: 662468623315, 100-C85J10

Specifications

Poles: 3
Amps: 85
Volts AC Control: 24
Family / Style: 100-C
Type: IEC Contactor
Poles: 3
Volts AC Control: 24
Type: IEC Contactor
Amps: 85
Family / Style: 100-C