9A19/LED/E26/5K/120V/10PK

Item #: 1544882

Cat #: S11401

UPC: 045923114014

to view pricing and more.
Documents & Guides
9 Watt A19 LED; 5000K; Medium Base; 220 deg. Beam Angle; 10-Pack

Overview

9 Watt A19 LED; 5000K; Medium Base; 220 deg. Beam Angle; 10-Pack

Satco's S11400 9-watt LED Frosted bulb features natural light and a 220 degree beam spread. Illuminate living rooms, dining rooms, and office spaces with this sleek, long-lasting bulb. The bulb's medium base fits all standard lamps and fixtures and delivers exceptional illumination to your room. Available in a 10-pack.

Also known as: 045923114014, S11401

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 760
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Dimmable: No
Angle: 220°
Base: Medium Screw (E26)
Lumens: 760
Material: Plastic
Wattage: 9
Dimmable: No
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 220°