80W/LED/HID-HB/5K/120-277V

Item #: 1544884
Cat #: S13113
UPC:
Sign In or Register to view pricing and more.
80 Watt - LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass; 120-277 Volt

Overview

80 Watt - LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass; 120-277 Volt
Satco's S13113 80 watt 20000 lumen Hi-Bay LED HID Type B ballast bypass replacement lamp with built in surge protection is perfect for industrial and commercial applications. The translucent white bulb features a mogul extended base and a beam spread of 115 degrees. With a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural white light.
Also known as: S13113

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 80
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 10000
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Volts AC: 120-277
Wattage: 80
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Material: Plastic
Lumens: 10000
Dimmable: No

Customer Reviews

No reviews for this product
(0)