70W/LED/HP360/850

Item #: 1544886

Cat #: S13122

UPC: 045923131226

to view pricing and more.
70 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt

Overview

70 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt

Satco's S13122 Hi-Pro 70W LED HID replacement bulb offers natural light with multiple optional sensors, and a 360 degree beam spread. The lamp features dimmability with optional control modules, built-in surge protection and a Mogul extended base. With a high lumen count, this lamp provides superior outdoor illumination.

Also known as: 045923131226, S13122

Specifications

Wattage: 70
Material: Polycarbonate, Aluminum
Lumens: 10500
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Wattage: 70
Lumens: 10500
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Material: Polycarbonate, Aluminum
Color Temperature: 5000 (Bright White)
Volts AC: 100 - 277
Dimmable: Yes