This product may not be available in all locations.

Drive, MCC Style, 485A, 450HP/LD, 400HP/ND, 350HP/HD, 480VAC, 3PH
Item #: 1544941
Cat #: 20G1ALD485JN2NNNNN
UPC: 194033046583
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 1, IP20 800 mm Deep, MCC Style, 485 Amp, 450 Horse Power Light Duty, 400 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 1, IP20 800 mm Deep, MCC Style, 485 Amp, 450 Horse Power Light Duty, 400 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 194033046583, 20G1ALD485JN2NNNNN
Specifications
| Horsepower: | 450, 400, 350 |
| Size: | 8 |
| Phase: | 3 |
| Depth: | 800 mm |
| Volts AC: | 480 |
| Type: | MCC, Drive |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Amps: | 485 |
| Horsepower: | 450, 400, 350 |
| Phase: | 3 |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Size: | 8 |
| Depth: | 800 mm |
| Type: | MCC, Drive |
| Amps: | 485 |