MCB S800N 3P C 32A

Item #: 1545131

Cat #: S803N-C32

UPC: 888614374836

to view pricing and more.
Documents & Guides
MCB S800N 3P C 32A

Overview

MCB S800N 3P C 32A
Also known as: 888614374836, S803N-C32

Specifications

Poles: 3
Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Poles: 3
Volts AC: 230, 400
Type: Trip Curve C
Amps: 32
Mounting: DIN Rail