Servo Motors, 480VAC, F Winding, 4500-6600RPM, No Brake

Item #: 1545140

Cat #: VPL-B1152F-QJ12AA

UPC: 191326386326

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 115 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake

Overview

VPL Low Inertia Motors, 480 Volt AC, 115 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake
Also known as: 191326386326, VPL-B1152F-QJ12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 115 mm
RPM: 4500 - 6600
Volts AC: 480
Size: 115 mm
Type: Servo Motor, Low Inertia
RPM: 4500 - 6600