Enclosure, Type 4x, Screw Cover, 9.17" x 6.02" x 3.29"

Item #: 154541

Cat #: Q24169PCDCC

UPC: 783510138899

to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 9.17 x 6.02 x 3.29 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 9.17 x 6.02 x 3.29 Inch, Polycarbonate
Also known as: 783510138899, Q24169PCDCC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate