LED Module, Dimmable, 6", 15W, 120V

Item #: 154559

Cat #: ML706830

UPC: 080083522859

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, Dimmable, 6 Inch, Line Voltage: 120 Volt, Watts: 13.8, 80 CRI, Lumens: 600, Color Temperature: 3045K.

Overview

LED Module, Dimmable, 6 Inch, Line Voltage: 120 Volt, Watts: 13.8, 80 CRI, Lumens: 600, Color Temperature: 3045K.
Also known as: 080083522859, ML706830

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in
Wattage: 13.800
Light Technology: LED
Dimmable: Yes
Color Temperature: 3050 (Warm White)
Base: Medium Screw (E26)
Diameter: 6 in
Light Technology: LED
Color Temperature: 3050 (Warm White)
Volts AC: 120
Wattage: 13.800
Dimmable: Yes