500 w/Ground, Aluminum Feeder Cable

Item #: 154570

Cat #: MCAL5005005005002STRWG

UPC:

to view pricing and more.
Documents & Guides
(4) 500 MCM with (1) 2/0 Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(4) 500 MCM with (1) 2/0 Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL5005005005002STRWG

Specifications

Length: 1000 ft, Cut to Length
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Gauge: 500 kcmil
Stranding: Stranded
Length: 1000 ft, Cut to Length
Jacket: Aluminum
Conductors: 4
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 500 kcmil