LED Lamp, B11, 3.3 Watt, 300 Lumen, 2700K, 120V

Item #: 1545849

Cat #: 3.3B11/PER/927-922/CL/G/E12/WGX-1FB-T20

UPC: 046677549565

to view pricing and more.
Documents & Guides
LED Lamp, B11, 3.3 Watt, 300 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 10 per Pack *Philips Product Code 549568*

Overview

LED Lamp, B11, 3.3 Watt, 300 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 10 per Pack *Philips Product Code 549568*

Philips LED B11 candles offer energy saving ambiance with the elegant effect of incandescent candles. These designs provides light in an omnidirectional manner, giving lighting designers a long life alternative to standard incandescent sources.

Also known as: 046677549565, 3.3B11/PER/927-922/CL/G/E12/WGX-1FB-T20

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 3.300
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Lumens: 300
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 3.300
Dimmable: Yes