This product may not be available in all locations.

PowerFlex Air Cooled 755 AC Drive
Item #: 1545915
Cat #: 20G14ND248JN0NNNNN
UPC: 191326910156
to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, DC Input With Precharge, Open Type, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred)
Overview
PowerFlex 755 AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, DC Input With Precharge, Open Type, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred)
PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation..
Also known as: 191326910156, 20G14ND248JN0NNNNN
Specifications
| Type: | AC Drive |
| Volts AC: | 480 |
| Amps: | 248 |
| Horsepower: | 150, 200 |
| Size: | Frame 6 |
| Type: | AC Drive |
| Amps: | 248 |
| Size: | Frame 6 |
| Volts AC: | 480 |
| Horsepower: | 150, 200 |