125A, 120/240V, 1P, 6/12, ML Loadcenter, NEMA 1

Item #: 154597

Cat #: BR612L125SDP

UPC: 786676001304

to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor, Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor, Dims: H: 13", W: 11", D: 3.56"

Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676001304, BR612L125SDP, breaker box

Specifications

Circuits: 12
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug, Load Center
Family / Style: BR
Spaces: 6
Circuits: 12
Mounting: Surface
Phase: 1
Type: Main Lug, Load Center
Spaces: 6
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR