Strut Channel Type D, Slotted, PG, 20' x 2.438" x 1.625"

Item #: 1546016

Cat #: D12H2000PG

UPC: 782856351436

to view pricing and more.
Documents & Guides
CDY D12H2000PG STRUTHALF SLOT

Overview

CDY D12H2000PG STRUTHALF SLOT

Strut channel for building trapeze, structures, and bracing.

Also known as: 782856351436, D12H2000PG

Features & Benefits

  • Cold formed channel, slotted

Specifications

Material: Steel
Finish: Pre-Galvanized
Height: 2.4375 in
Material: Steel
Height: 2.4375 in
Finish: Pre-Galvanized