4' 13W T8 LED Lamp, 40K

Item #: 1546085

Cat #: 13T8/4F/840/IS/DIR

UPC: 045079985575

to view pricing and more.
Documents & Guides
LED Lamp, 13W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs. *** Only compatible with Instant Start ballasts ***

Overview

LED Lamp, 13W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs. *** Only compatible with Instant Start ballasts ***
Also known as: 045079985575, 13T8/4F/840/IS/DIR

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 13
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 2000
Light Technology: LED
Base: Medium Bi-Pin (G13)