4' 13.5W T5 LED Lamp, 35K

Item #: 1546102

Cat #: 13.5T5HE/4F/835/EXT

UPC: 045079983137

to view pricing and more.
Documents & Guides
LED Lamp, 13.5W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 1850, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 13.5W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 1850, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Also known as: 045079983137, 13.5T5HE/4F/835/EXT

Specifications

Color Rendering Index (CRI): 82
Lumens: 1850
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Lumens: 1850
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277