LED Round Downlight, 10 Watt, 600 Lumen, 2700K, 120V with PIR Motion Sensor

Item #: 1546120

Cat #: CLKSEN6/10MIN/927/120V

UPC: 045079984981

to view pricing and more.
Documents & Guides
LED 6" Downlight: 120V, 50/60 Hz driver, 90CRI; 2700K. Integrated PIR motion sensor turns ON with motion and OFF after 10 minutes of inactivity. Fixture surface mounts to industry standard 4” junction boxes from below the ceiling. Compliance – ETL Listed for WET locations. Energy Star listed. Air-tight rated JA8 Certified to meet CA T24 requirements. Green Creative p/n 98498: CLKSEN6/10MIN/927/120V

Overview

LED 6" Downlight: 120V, 50/60 Hz driver, 90CRI; 2700K. Integrated PIR motion sensor turns ON with motion and OFF after 10 minutes of inactivity. Fixture surface mounts to industry standard 4” junction boxes from below the ceiling. Compliance – ETL Listed for WET locations. Energy Star listed. Air-tight rated JA8 Certified to meet CA T24 requirements. Green Creative p/n 98498: CLKSEN6/10MIN/927/120V
Also known as: 045079984981, CLKSEN6/10MIN/927/120V

Specifications

Lumens: 600
Volts AC: 120
Mounting: Surface
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Lumens: 600
Mounting: Surface
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: No