LED Round Downlight, 10 Watt, 600 Lumen, 3000K, 120V with PIR Motion Sensor

Item #: 1546122

Cat #: CLKSEN6/10MIN/930/120V

UPC: 045079984998

to view pricing and more.
Documents & Guides
LED Round Downlight, 10 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, with PIR Motion Sensor, Wet Location and Air-Tight Rated, Product #98499

Overview

LED Round Downlight, 10 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, with PIR Motion Sensor, Wet Location and Air-Tight Rated, Product #98499

The CLICK features a fixture integrated PIR motion sensor. The PIR coverage area is a 16’ radius from a standard 8’ mounting height. The fixture will turn on during occupancy detection and remain on for 10 minutes after vacancy is detected. Fits most industry standard 4” J-Boxes.

Also known as: 045079984998, CLKSEN6/10MIN/930/120V

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Mounting: Surface
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: No
Lumens: 600
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Mounting: Surface
Diameter: 6 in
Dimmable: No