
Cat 6A 28AWG Shielded Patch Cord, CM/LSZ
Item #: 1546150
Cat #: STP28X30MBL
UPC: 074983029051
to view pricing and more.
Documents & Guides
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 30m.
Overview
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 30m.
Also known as: 074983029051, STP28X30MBL
Specifications
| Color: | Black |
| Color: | Black |