Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1546152

Cat #: STP28X10MBL

UPC: 074983021789

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 10m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 10m.
Also known as: 074983021789, STP28X10MBL

Specifications

Color: Black
Color: Black