This product may not be available in all locations.

Elevator Control Switch, 120VAC Coil, Fire Interface Relay, 3P, Monitoring Relay, 100A
Item #: 1546317
Cat #: ES3T2R1GF3B
UPC: 786679168240
to view pricing and more.
Documents & Guides
Elevator Control Switch, 120 Volt AC Coil, Fire Safety Interface Relay, 3-Pole, Fire Alarm Voltage Monitoring Relay, Green Pilot Light, No Neutral Lug, 100 Amp, NEMA 1, #8 - 1/0 Al or Cu, 208 Volt AC, 1 Normally Open/Closed Auxiliary Contact, Fusible Main Switch
Overview
Elevator Control Switch, 120 Volt AC Coil, Fire Safety Interface Relay, 3-Pole, Fire Alarm Voltage Monitoring Relay, Green Pilot Light, No Neutral Lug, 100 Amp, NEMA 1, #8 - 1/0 Al or Cu, 208 Volt AC, 1 Normally Open/Closed Auxiliary Contact, Fusible Main Switch
Eaton’s simple and economical elevator control fusible disconnect switch is an all-in-one solution that meets NFPA, NEC and local building codes related to hydraulic elevator applications. Additionally, it includes a shunt trip disconnect, relays to receive FACP signal and monitor shunt trip control voltage, as well as an aux contact.
Also known as: 786679168240, ES3T2R1GF3B
Specifications
| Volts AC Control: | 120 |
| Poles: | 3 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 208 |
| Type: | Elevator Disconnect |
| Allowable Gauge Range: | 8 - 1/0 |
| Volts AC Control: | 120 |
| Amps: | 100 |
| Volts AC: | 208 |
| Allowable Gauge Range: | 8 - 1/0 |
| Poles: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Elevator Disconnect |