1
more

PVC Electrical Tape, 0.75"/66', White
Item #: 1546395
Cat #: ST35-075-66WH
UPC: 613056580350
to view pricing and more.
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Foot, Color: White
Overview
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Foot, Color: White
StrongHold ST35-075-66WH Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75" x 66' x .007" in size. It is white in color and comes in an individual plastic puck. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F) and can be used as protective jacketing.
Also known as: 613056580350, ST35-075-66WH
Specifications
| Length: | 66 ft |
| Width: | 3/4 in |
| Color: | White |
| Length: | 66 ft |
| Color: | White |
| Width: | 3/4 in |