15W A21 LED Lamp, 27K

Item #: 1546561

Cat #: 15A21DIM/827

UPC: 045079981447

to view pricing and more.
Documents & Guides
A21 LED Lamp, 15 Watt, 1600 Lumen, 2700K, 82 CRI, 120 Volt, Medium Base, Dimmable, Product # 98144

Overview

A21 LED Lamp, 15 Watt, 1600 Lumen, 2700K, 82 CRI, 120 Volt, Medium Base, Dimmable, Product # 98144
Also known as: 045079981447, 15A21DIM/827

Specifications

Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 82
Wattage: 15
Color Temperature: 2700 (Warm White)
Volts AC: 120
Shape: A21 (Arbitrary)
Light Technology: LED