Disconnect Switch, Fusible, 600A, 240VAC, 3P, 3 Wire, NEMA 3R

Item #: 154679

Cat #: TG3326R

UPC: 783164008609

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 600 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 3R, General Duty

Overview

Disconnect Switch, Fusible, 600 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 3R, General Duty
Also known as: 783164008609, TG3326R

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 240