1 Light 8" Utility Wall Mount, Aluminum

Item #: 1546857

Cat #: 77-139

UPC: 045923771392

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 8" Utility Wall with White Glass - Satin Aluminum Finish

Overview

1 Light - 8" Utility Wall with White Glass - Satin Aluminum Finish

Nuvo's 1 light, 8 inch utility wall mount fixture is a practical exterior lighting solution. Perfect for parking lots, entrances, or anywhere else quality exterior illumination is required, this satin aluminum wall mount features a single A19 bulb behind a white Glass globe. Functional and durable, this utility wall mount is made to withstand the harshest weather conditions.

Also known as: 045923771392, 77-139

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Aluminum
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65