10W PAR30L LED Lamp, 30K

Item #: 1547031

Cat #: 10PAR30L/LED/830/F25/DIM/ULW/120V-6/1FB

UPC: 046677529710

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 529719, 12NC 929001321604, 10PAR30L/LED/830/F25/DIM/ULW/120V 6/1FB. Rated for Wet Locations. 75W Equivalent.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 529719, 12NC 929001321604, 10PAR30L/LED/830/F25/DIM/ULW/120V 6/1FB. Rated for Wet Locations. 75W Equivalent.

Philips Par30 And Par20 Led Single Optic Lamps Provide Superior Lighting Aesthetics And Optimal Thermal Efficiency In A Sleek, Lightweight Design.

Also known as: 046677529710, 10PAR30L/LED/830/F25/DIM/ULW/120V-6/1FB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long), PAR30 (Sealed Beam)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Type: Dimmable
Dimmable: Yes
Diameter: 3.750 in
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes
Angle: 25°
Wattage: 10
Shape: PAR30L (Sealed Beam Long), PAR30 (Sealed Beam)
Lumens: 800
Type: Dimmable
Diameter: 3.750 in