LED Slim Flood, 50 Watt, 5000 Lumen, 4000K, 120-277V

Item #: 1547153

Cat #: TF50-NW-G1-K-FL-8-BZ

UPC: 783352025968

to view pricing and more.
Documents & Guides
LED Slim Flood, 50 Watt, 5000 Lumen, 4000K, 80 CRI, 120-277 Volt, Bronze Finish, Knuckle (½" NPS male) and Yoke Mount Combination Mounting

Overview

LED Slim Flood, 50 Watt, 5000 Lumen, 4000K, 80 CRI, 120-277 Volt, Bronze Finish, Knuckle (½" NPS male) and Yoke Mount Combination Mounting

The Stonco LED Slim flood is your best value for discreet and modern design on your floodlighting projects. Versatile and stylish with six different sizes to choose from, Slim flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not interfere with your landscape layouts. 

Also known as: 783352025968, TF50-NW-G1-K-FL-8-BZ

Specifications

Mounting: Yoke, Knuckle
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: 5500
Wattage: 50
Light Technology: LED
Mounting: Yoke, Knuckle
Color Temperature: 4000 (Cool White)
Wattage: 50
Color: Dark Bronze
Lumens: 5500
Light Technology: LED