
150W Slim Flood, KM, 18,000L/4000K
Item #: 1547155
Cat #: TF150-NW-G1-Y-FL-8-BZ
UPC: 783352025982
to view pricing and more.
Documents & Guides
Slim Flood, 150 Watt, 18,000 Lumens, 4000K Color Temperature, Knuckle Mount/Yoke Mount, Dark Bronze
Overview
Slim Flood, 150 Watt, 18,000 Lumens, 4000K Color Temperature, Knuckle Mount/Yoke Mount, Dark Bronze
The Stonco LED Slim flood is your best value for discreet and modern design on your floodlighting projects. Versatile and stylish with six different sizes to choose from, Slim flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not interfere with your landscape layouts.
Also known as: 783352025982, TF150-NW-G1-Y-FL-8-BZ
Specifications
| Mounting: | Yoke, Knuckle |
| Color: | Dark Bronze |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 150 |
| Lumens: | 18000 |
| Light Technology: | LED |
| Mounting: | Yoke, Knuckle |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 18000 |
| Color: | Dark Bronze |
| Wattage: | 150 |
| Light Technology: | LED |