Servo Motor, 400VAC, 1500RPM, High Resolution Encoder, Inline Blower

Item #: 1547379

Cat #: HPK-E1307C-SA42AA

UPC: 820919739132

to view pricing and more.
Documents & Guides
Servo Motor, 400 Volt AC, 1500 RPM, Single-Turn, High Resolution Encoder, Inline Blower, F3 Junction Box (No Brake Only), Feedback - Right Angle, 180° Rotatable, No Brake, IEC Metric, Free Mounting Holes (Type FF), Foot Mount and Flange Mount/Keyed Shaft

Overview

Servo Motor, 400 Volt AC, 1500 RPM, Single-Turn, High Resolution Encoder, Inline Blower, F3 Junction Box (No Brake Only), Feedback - Right Angle, 180° Rotatable, No Brake, IEC Metric, Free Mounting Holes (Type FF), Foot Mount and Flange Mount/Keyed Shaft
Also known as: 820919739132, HPK-E1307C-SA42AA

Specifications

Mounting: Flange, Foot
Type: Servo Motor
Volts AC: 400
RPM: 1500
Mounting: Flange, Foot
Volts AC: 400
Type: Servo Motor
RPM: 1500