Wireway, Type 1, Straight Section, 12" x 12" x 24"

Item #: 154752

Cat #: F1212G24H

UPC: 783510167431

to view pricing and more.
Wireway, Type 1, Straight Section, Hinged, Size/Dims: 12" x 12" x 24", Material/Finish: Steel/Gray

Overview

Wireway, Type 1, Straight Section, Hinged, Size/Dims: 12" x 12" x 24", Material/Finish: Steel/Gray

Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510167431, F1212G24H

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: IP54, NEMA 1
Length: 12 in
Color: Gray
Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 12 in
IP/NEMA Rating: IP54, NEMA 1
Color: Gray
Number of Knockouts: 0
Width: 12 in
Length: 12 in
Material: Steel
Knockouts: No