LED U-Bend T8, 15.5W

Item #: 1547736
Cat #: 15.5T8-6U/COR/24-850/MF21/G-10/1
UPC: 046677535568
Sign In or Register to view pricing and more.
Documents & Guides
LED T8, Ballast Bypass, U-Bent, 15.5W, 120-277V, CRI: 82, Lumens: 2100, Color Temperature: 5000K, Base: G13, Rated Life: 50,000 Hrs. *Philips Part # 535567*

Overview

LED T8, Ballast Bypass, U-Bent, 15.5W, 120-277V, CRI: 82, Lumens: 2100, Color Temperature: 5000K, Base: G13, Rated Life: 50,000 Hrs. *Philips Part # 535567*
Also known as: 046677535568, 15.5T8-6U/COR/24-850/MF21/G-10/1

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Lumens: 2100
Wattage: 15.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Color Rendering Index (CRI): 82
Material: Glass
Wattage: 15.500
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)