Relays 200:5 2inW Donut

Item #: 1547747
Cat #: ARP41S
UPC: 079458991444
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Relays 200:5 2inW Donut

Overview

Industrial Relays 200:5 2inW Donut
The ARP Series is used in systems where equal run time for two motors is desirable. The selector switch allows selection of alternation or for continuous operation of either load. LED’s indicate the status of the output relay. This versatile series may be front panel mounted (BZ1 accessory required) or 35 mm DIN rail mounted with an accessory socket.
Also known as: 079458991444, ARP41S, alternating relay

Specifications

Volts AC Control: 120
Type: Alternating Relay, SPDT
Amps: 10
Mounting: Socket
Poles: 1
Base: 8-Pin
Standards: California Proposition 65
Volts AC Control: 120
Amps: 10
Poles: 1
Standards: California Proposition 65
Type: Alternating Relay, SPDT
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)