700 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 154782

Cat #: LPJ-700SP

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
700 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

700 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: LPJ-700SP

Specifications

Mounting: Blade
Amps: 700
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Interrupt Rating DC: 100 kA
Amps: 700
Family / Style: LPJ
Volts AC: 600
Type: Power Fuse