2' 11W T8 LED Lamp, 35K

Item #: 1547863

Cat #: LED-11T5HO-835BC24-G3

UPC: 844006023089

to view pricing and more.
Documents & Guides
2' 11W T8 LED Lamp, 35K

Overview

2' 11W T8 LED Lamp, 35K
Also known as: 844006023089, LED-11T5HO-835BC24-G3

Specifications

Shape: T5 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 1350
Wattage: 11
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Shape: T5 (Tubular)
Length: 24 in , 2 ft
Lumens: 1350
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Type: Ballast Compatible (Type A)