Threaded Conduit Nipple, 1" x 3", Aluminum

Item #: 154789
Cat #: ALC100X300
UPC: 786692012643
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 786692012643, ALC100X300

Specifications

Diameter: 1 in
Length: 3 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 3 in

Customer Reviews

No reviews for this product
(0)