VM 533 W/ 2 22.5MM PUSH BUTTON HOLES

Item #: 1547915

Cat #: VM533-PBM2

UPC: 635394550611

to view pricing and more.
VM 533 W/ 2 22.5MM PUSH BUTTON HOLES

Overview

VM 533 W/ 2 22.5MM PUSH BUTTON HOLES

The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and push-button housings in wet, dusty and corrosive environments.

Also known as: 635394550611, VM533-PBM2

Specifications

Color: Light Gray
Material: Polyester
Width: 3.060 in
Depth: 3.020 in
Height: 31.100 in
Finish: Smooth Low Gloss
Standards: Build America Buy America Compliant
Color: Light Gray
Width: 3.060 in
Height: 31.100 in
Standards: Build America Buy America Compliant
Material: Polyester
Depth: 3.020 in
Finish: Smooth Low Gloss