Threaded Conduit Nipple, 1" x 10", Aluminum

Item #: 154799

Cat #: ALC100X1000

UPC: 980020012705

Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 1 Inch x 10 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 10 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 980020012705, ALC100X1000

Specifications

Diameter: 1 in
Length: 10 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 10 in