MOLDED CASE CIRCUIT BREAKER 600V 80A

Item #: 1548077

Cat #: HJA260802

UPC: 785901697831

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 80A
Also known as: 785901697831, HJA260802

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 25 kA