500 MCM THHN/THWN-2 Stranded Copper, Orange, 1000'

Item #: 154815

Cat #: THHN500STRORN1000RL

UPC: 980100227876

to view pricing and more.
Documents & Guides
500 MCM THHN/THWN-2 Stranded Copper, 600V, Orange, 1000' Reel

Overview

500 MCM THHN/THWN-2 Stranded Copper, 600V, Orange, 1000' Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100227876, THHN500STRORN1000RL

Specifications

Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Gauge: 500 kcmil
Package Type: Reel
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded