LED Area Light, Type V

Item #: 1548382
Cat #: C-AR-A-SL5-10L-40K-UL-3PC-DB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, Type V, 9800 Lumens, 73 Watt, 4000K, 120-277 Volt, 3-Pin Receptacle with Shortcap, Dark Bronze

Overview

LED Area Light, Type V, 9800 Lumens, 73 Watt, 4000K, 120-277 Volt, 3-Pin Receptacle with Shortcap, Dark Bronze
Also known as: C-AR-A-SL5-10L-40K-UL-3PC-DB

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 73
Type: Area Light
Volts AC Range: 208, 240, 120
Light Technology: LED
Color: Dark Bronze
Wattage: 73
Volts AC Range: 208, 240, 120
Color Temperature: 4000 (Cool White)
Type: Area Light
Light Technology: LED

Customer Reviews

No reviews for this product
(0)