This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Pop-Up Floor Box with Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-15R, 3.6 Amps, 5VDC, 2.0 Type A USB Charger(Pre-Wired to Terminal Block), Brushed Nickel
Overview
Pop-Up Floor Box with Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-15R, 3.6 Amps, 5VDC, 2.0 Type A USB Charger(Pre-Wired to Terminal Block), Brushed Nickel
TIME SAVING INSTALLATION - Terminal block is pre-wired for easy access, just insert the wires and tighten the screws
CONVENIENT – Low profile, stylish metal cover recesses into the floor when not in use reducing above floor height to ¼ inch. Press button to access
PROTECTION – Meets or exceeds UL 514A including scrub water test. IP 44 rated protection from ingress water spray from any direction when closed
VERSATILE – Can be used with a variety of flooring types: Tile, stone, wood, laminate, carpet, concrete and vinyl
Also known as: 078477938775, PFUS1-BN
Specifications
| Amps: | 15 |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15R |
| Finish: | Nickel Plated |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Volts AC: | 125 |
| Finish: | Nickel Plated |