2-Light Flush Mount, Fluorescent Circline Lamp, White Lens

Item #: 154892
Cat #: 87206WT
UPC: 783209031913
Sign In or Register to view pricing and more.
Documents & Guides
2-Light Flush Mount, 4-Pin T9 Fluorescent Circline Lamp, 22 and 32 Watt, White Acrylic Lens

Overview

2-Light Flush Mount, 4-Pin T9 Fluorescent Circline Lamp, 22 and 32 Watt, White Acrylic Lens
Also known as: 783209031913, 87206WT

Specifications

Material: Acrylic
Wattage: 54
Color: White
Type: Ceiling Fixture
Length: 14.500 in
Base: 4-Pin (G10q)
Material: Acrylic
Color: White
Length: 14.500 in
Wattage: 54
Type: Ceiling Fixture
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)