15A Receptacle, 5-15R, Ivory

Item #: 1549276
Cat #: 16241-I
UPC: 078477473139
Sign In or Register to view pricing and more.
Documents & Guides
Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477473139, 16241-I

Specifications

Poles: 2
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Self-Grounding
NEMA Configuration: 5-15R
Poles: 2
Material: Thermoplastic
Type: Self-Grounding
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)