nVent CADDY Speed Link SLS with Hook, 3 mm Wire, 16.4' Length

Item #: 1549588

Cat #: SLS3L5

UPC: 782856927297

to view pricing and more.
Documents & Guides
nVent CADDY Speed Link SLS with Hook, 3 mm Wire, 16.4' Length

Overview

nVent CADDY Speed Link SLS with Hook, 3 mm Wire, 16.4' Length

Versatile overhead support solution that is easy to adjust and installs quickly to various structural beams, joists, and various CADDY fasteners. Ideal for trapeze applications.

Also known as: 782856927297, SLS3L5

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop
  • Finger tightening of nut secures the locking device into position without tools

Specifications

Size: M12
Width: 20 in
Material: Steel
Finish: Electrogalvanized
Size: M12
Material: Steel
Width: 20 in
Finish: Electrogalvanized