MOLDED CASE CIRCUIT BRKR 600Y/347V 15A

Item #: 1549647

Cat #: BJF36015

UPC: 606481149803

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 15A
Also known as: 606481149803, BJF36015

Specifications

Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 15
Family / Style: PowerPact
Interrupt Rating DC: 50 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 25 kA