97W HID Retrofit LED Fixture Kit, 50K

Item #: 1549686

Cat #: RPT-LEDBLOCK-150L-750-G3

UPC: 844006010102

to view pricing and more.
Documents & Guides
LED Block G3, High Power Retrofit Module, 97W, 15700 Lumens, 70+ CRI, HID LED Retrofit Kit Replaces up to 250W HID, 120-277V, 5000K

Overview

LED Block G3, High Power Retrofit Module, 97W, 15700 Lumens, 70+ CRI, HID LED Retrofit Kit Replaces up to 250W HID, 120-277V, 5000K

The LEDBLOCK is a patented extruded aluminum design that replaces HID, HPS, or MH lamps. The installation bracket of the LEDBLOCK G3 comes partially assembled for a quick and easy installation. The innovative mounting brackets allow for a virtually unlimited amount mounting styles. The LEDBLOCK G3 can be mounted in either vertical or horizontal configuration.

Also known as: 844006010102, RPT-LEDBLOCK-150L-750-G3

Specifications

Color Rendering Index (CRI): 70
Type: Retrofit
Volts AC: 120, 277
Lumens: 15700
Material: Plastic
Wattage: 97
Light Technology: LED
Color Rendering Index (CRI): 70
Volts AC: 120, 277
Material: Plastic
Light Technology: LED
Type: Retrofit
Lumens: 15700
Wattage: 97