Earthing & Neutral Busbar, Tinned Aluminum, 20 Connections

Item #: 1549697

Cat #: 568715

UPC: 782856952534

to view pricing and more.
Documents & Guides
Earthing / Grounding connecting bar used for inter-connection of several earthing / grounding conductors. Earthing & Neutral Tinned Aluminum Busbar EB20AL.

Overview

Earthing / Grounding connecting bar used for inter-connection of several earthing / grounding conductors. Earthing & Neutral Tinned Aluminum Busbar EB20AL.

Earthing and Neutral Busbars are used to connect several earthing conductors within a panel and can be used in a variety of different applications such as switchgear and control equipment, electrical equipment, for wind and solar power generation and data centers.

Also known as: 782856952534, 568715

Features & Benefits

  • Tinned aluminum bar allows for copper or aluminum conductor connections
  • Use to connect several earthing conductors
  • Chamfered holes allow for easy connections
  • Tin plating is corrosion resistant
  • Rigid bar
  • Can be fixed using IRS Angle Support Bracket, DMH Metallic Spacer or DH Distance Holder and Spacer
  • Quick and easy installation
  • RoHS compliant

Specifications

Amps: 85
Height: 0.440 in
Material: Aluminum
Depth: 0.310 in
Finish: Tinned
Amps: 85
Material: Aluminum
Finish: Tinned
Height: 0.440 in
Depth: 0.310 in